Mcr Safety

Safety Glasses, Gray Duramass Hard Coat


product price: $27.75
/pk 12, $2.31/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Gray
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1+ Compliant
See all product information

Product Information

Details

Item Safety Glasses
Lens Color Gray
Frame Color Gray
Lens Coating Duramass Hard Coat
Lens Material Polycarbonate
Frame Material Polycarbonate
Standards ANSI Z87.1+ Compliant
Weight 7 lbs
Visible Luminous Transmission 0.13
Arm Color Gray; Black
Arm Tip Type Hybrid
Frame Type Wraparound

Description

Well-thought-out construction combines the best in safety, comfort and affordability! One-piece wraparound lenses won't obstruct vision; fits snugly for maximum safety. Comfort is enhanced by flexible temples and nonslip rubber head grips. Filters 99.9% of UV rays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.