Mec-O-Matic
Flow Indicator
Mfr # 7012309
Zoro # G1667154
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PVC Fittings, Viton O-Rings
- Max. Pressure (PSI) 100 psi
- Tubing Connection (In.) 3/8 in
- Standards NSF Certified
- Material of Construction Acrylic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 4 gpm (PB0801ANDNN0000)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B153AB)
- FLINT & WALLING Sprinkler Pump, ODM, 115/230V, 2 HP (SP20P1)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- DAYTON Flowmeter, Digital, 1/2in, FNPT, LCD, 200 cps (32ZN65)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201000 Scfh Air (RMC-106-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44-BV)
- GEORG FISCHER SIGNET Panel Mount LCD Indicating Transmitter (3-9900-1P)
- DWYER INSTRUMENTS 200-1800Scfh Flowmeter Ss (RMC-108-SSV)
- DWYER INSTRUMENTS Averaging Flow Sensor, 5-13/32 in. (PAFS-1003)
- Mec-O-Matic Flowmeters