Mechanix Wear
Cold-Condition Gloves, 9, PR
Mfr # S4DP-05-009
Zoro # G600919624
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 105, EN 388 4242X
- Glove Hand Style Left and Right
- Glove Length 12 in
- Glove Coating Color Black
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- TRU-SPEC Tactical Polo, Black, 2XL, 39" L (2566)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-011)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- CAIMAN Insulated Glove, L, PR (2396-5)
- Mechanix Wear Cold Weather Gloves