D03-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Black

  • Mfr # D03-05-011-010

  • Zoro # G015823097


product price:  $4.25
/pk 10, $0.43/ea
Sold in multiples of 12 for $51.00

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D03-05-011-010
Zoro #
G015823097
UPC #
781513674864
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
D03-05
Texture
Textured

Description

Mechanix Wear 5 mil Nitrile Disposable Gloves are powder-free and provide light protection from dirt, grease, oil and chemicals during messy jobs. Textured grip throughout the palm and fingers insures youll have traction with your tools no matter what youre working on.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products