Shop MECHANIX WEAR

D04-00, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL, 10 PK, White

  • Mfr # D04-00-011-010

  • Zoro # G315823094


product price:  $2.25
/pk 10, $0.23/ea
Sold in multiples of 12 for $27.00

Key Features

Color
White
Material
Latex
Palm Thickness
7 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D04-00-011-010
Zoro #
G315823094
UPC #
781513674871
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
7 mil

Details

Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
D04-00
Texture
Textured

Description

Mechanix Wear 7 mil Heavy-Duty Latex Gloves are powder-free and protect your hands from dirt, grease, oil and chemicals during messy jobs. Textured grip throughout the palm and fingers insure youll have traction with your tools no matter what youre working on.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.