Electrical-Insulating Gloves, 500V AC, 2,500V DC, Rubber, Red, Size XL

  • Mfr # LRIG-00-11-11R

  • Zoro # G612472940


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
2,500V DC
Voltage Class
Class 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRIG-00-11-11R
Zoro #
G612472940
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
11 in
Size
XL
Size - Numeric
11

Details

Item
Electrical-Insulating Gloves
Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
2,500V DC
Voltage Class
Class 00
Includes
Pair of Electrical Insulating Gloves
Electrical Insulating Type
Type I
Max. Use Voltage
500V AC / 2500V DC
Brand and Series
Mechanix Wear
Electrical Insulating Glove Color
Red

Description

Electrical Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.