Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Black/Gray, TekDry(R)
Mfr # H15-05-010
Zoro # G6590363
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # H15-05-010
- Zoro # G6590363
- UPC # 781513607596
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C677PB)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 3XL (70129_480-3XL)
- SPEAKMAN Showerhead, 8", Plastic (SE-810)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (OG110AF)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, TekDry(R) (H15-05-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-91-011)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MFF-07-011)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MG-07-011)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-011)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HZA-04-L)
- Mechanix Wear Gloves & Hand Protection