Mechanix Wear
Mechanics Gloves, M, Black/Gray
Mfr # CWKPK-58-009
Zoro # G800689969
product price: $41.79
/pr
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Gauntlet
- Glove Length 13 in
- Application General Purpose
- Palm Construction Armortex(R)
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 20 ft. Caution Belt (WMX160-BK-CAUYB-M-M-200)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MP3-72-010)
- NMC Danger 220 Volts Label, Pk5, D100AP (D100AP)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray (CWKPK-58-011)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFR-75-010)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- Mechanix Wear Gloves & Hand Protection