Mechanix Wear

Mechanics Gloves, S, Black, Trekdry(R)


product price: $24.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Black
  • Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
  • Palm Construction Synthetic Leather
  • Back Material Trekdry(R)
  • Standards CE, EN 388:2016 3121 X
See all product information

Product Information

Details

Item Mechanics Gloves
Color Black/Black
Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction Synthetic Leather
Back Material Trekdry(R)
Standards CE, EN 388:2016 3121 X
Closure Type TPR/Hook-and-Loop
Stitching Material Nylon
Palm Material Synthetic Leather
Cuff Hook-and-Loop
Thumb Style Wing
Lining Foam Padding
Finger Style Full
Sold As Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.