Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Black/Gray, TekDry(R)
Mfr # H15-05-009
Zoro # G6590223
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
- Palm Construction Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # H15-05-009
- Zoro # G6590223
- UPC # 781513607589
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 9 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-91-010)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R) (MFF-03-008)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black (PP4X-75-010)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- Mechanix Wear Gloves & Hand Protection