Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unloader Valve, 8 gpm, 2900 psi, Brass

  • Mfr # VR54-200

  • Zoro # G6084897


product price: $74.85
/ea

Key Features

Body Material
Brass
Max. Fluid Temp. (F)
194 Degrees F
Max. Pressure (PSI)
2,900 psi
Bypass Port (In.)
3/8 (F)NPT
Type
High Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR54-200
Zoro #
G6084897
UPC #
-
Country of Origin
Italy

Dimensions

Height (In.)
3 45/64 in
Overall Height
3 11/16 in
Bypass Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Body Material
Brass
Item
Unloader Valve
Max. Fluid Temp. (F)
194 Degrees F
Max. Pressure (PSI)
2,900 psi
Bypass Port (In.)
3/8 (F)NPT
Type
High Pressure
Application
High Pressure Water
Characteristics
Trap Pressure Unloader
Flow Range (GPM)
0.5 to 8
Inlet Port (In.)
3/8 (M)NPT
Factory Set Pressure
2900 psi
Wetted Materials
Brass/Stainless Steel
Max. Flow GPM
8
Outlet Port (In.)
3/8 NPT(M)
Function
Safety
Pressure Range (PSI)
500 to 2900
Flow Rate - Minimum
0.5 gpm
ASME Section Code
Non-Code
Valve Type
High Pressure
Flow Rate - Maximum
8 gpm
Operating Pressure - Minimum
1,000 psi
Operating Pressure - Maximum
2,900 psi
For Media
Water
Outlet Connection Gender
Male
Outlet Connection Type
NPT
Bypass Connection Gender
Female
Fluid Temperature - Maximum
194 Degrees F
Bypass Connection Type
NPT

Description

Unloader Valve, High Pressure, Max. Flow GPM 8, Flow Range (GPM) 0.5 to 8, Pressure Range (PSI) 500 to 2900, Max. Fluid Temp. (F) 194 Degrees , Body Material Brass, Wetted Materials Brass/Stainless Steel, Inlet Port (In.) 3/8 (M)NPT, Outlet Port (In.) 3/8 (M)NPT, Bypass Port (In.) 3/8 (F)NPT, Max. Pressure (PSI) 2900, Height (In.) 3-45/64, Safety, Application High Pressure Water, Trap Pressure Unloader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.