
Economy End Tab File Folder, Straight Tabs, Letter Size, 0.75in Expansion, Manila, 500PK
Mfr # 31456B
Zoro # G315510130
product price:Â $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Expanded Width
3/4 in
Size
Letter
Tab Material
Manila
Tab Color
Manila
Tab Type
End Tab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31456B
Zoro #
G315510130
UPC #
-
Country of Origin
United States
Dimensions
Expanded Width
3/4 in
Size
Letter
Height
9-1/2 in
Width
12-1/4 in
Details
Tab Material
Manila
Tab Color
Manila
Tab Type
End Tab
Material
Manila
Item
File Folder
Color
Manila
Tab Cut
Straight
Description
Single-ply end-tab folders are made of durable manila stock. They're scored for 0.75in expansion and feature embossed score lines on tabs for accurate label placement. Save time and stay organized with no drawers to open and no flipping through several hanging file folders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.