Shop MEDLINE
See all product information
Create Account
Disposable Paper Measuring Tape, 72in Length
- Mfr # NON171333H
- Zoro # G522933791
product price:Â
$
1.35
/ea
Sold in multiples of 6 for
$8.10
Key Features
Graduation Marks
1/6th inches
Case Color
Black/White
Tip Style
none
Blade Length
72 inches
Case Material
Carboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NON171333H
- Zoro #
- G522933791
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Blade Length
- 72 inches
Details
- Graduation Marks
- 1/6th inches
- Case Color
- Black/White
- Tip Style
- none
- Case Material
- Carboard
- Measurement Type
- Dual Scale
- Blade Material
- Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.