Shop MEDLINE
See all product information
Create Account
Retractable Cloth Measuring Tape in Plastic Case, 72in, 6PK
- Mfr # NON171330
- Zoro # G122929781
product price:Â
$
19.15
/pk of 6, $3.19/ea
Key Features
Blade Material
Cloth
Case Color
Blue/White
Case Material
Carboard
Measurement Type
Dual Scale
Blade Length
72 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NON171330
- Zoro #
- G122929781
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Cloth
- Case Color
- Blue/White
- Case Material
- Carboard
- Measurement Type
- Dual Scale
- Graduation Marks
- 1/8th inches
- Tip Style
- Plastic
Dimensions
- Blade Length
- 72 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.