Shop MEDLINE
See all product information
Create Account
Retractable Cloth Measuring Tape in Plastic Case, 72in
- Mfr # NON171330H
- Zoro # G722932945
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Blade Length
72 inches
Tip Style
Plastic
Case Material
Carboard
Measurement Type
Dual Scale
Blade Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NON171330H
- Zoro #
- G722932945
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Blade Length
- 72 inches
Details
- Tip Style
- Plastic
- Case Material
- Carboard
- Measurement Type
- Dual Scale
- Blade Material
- Cloth
- Graduation Marks
- 1/8th inches
- Case Color
- Blue/White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.