Disposable Paper Measuring Tape for Infants, 36in Length
- Mfr # NON171335H
- Zoro # G722930774
product price:Â
$
0.40
/ea
Sold in multiples of 20 for
$8.00
Key Features
Case Material
Carboard
Tip Style
none
Blade Material
Paper
Graduation Marks
1/6th inches
Case Color
Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NON171335H
- Zoro #
- G722930774
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Blade Length
- 36 inches
Details
- Case Material
- Carboard
- Tip Style
- none
- Blade Material
- Paper
- Graduation Marks
- 1/6th inches
- Case Color
- Black/White
- Measurement Type
- Dual Scale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.