Shop MEDLINE
See all product information
Create Account
Disposable Paper Measuring Tape for Infants, 36in Length, 1000PK
- Mfr # NON171335
- Zoro # G422932900
product price:Â
$
91.25
/pk of 1000, $0.09/ea
Key Features
Blade Length
36 inches
Measurement Type
Dual Scale
Case Color
Black/White
Case Material
Carboard
Graduation Marks
1/6th inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NON171335
- Zoro #
- G422932900
- UPC #
- -
- Country of Origin
- Unknown
- Measurement Type
- Dual Scale
- Case Color
- Black/White
- Case Material
- Carboard
- Graduation Marks
- 1/6th inches
- Tip Style
- none
- Blade Material
- Paper
Dimensions
- Blade Length
- 36 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.