Shop MEDLINE
See all product information
Create Account
Disposable Paper Measuring Tape, 72in Length, 500PK
- Mfr # NON171333
- Zoro # G122932620
product price:Â
$
251.99
/pk of 500, $0.50/ea
Free Shipping & Returns
Key Features
Case Material
Carboard
Tip Style
none
Graduation Marks
1/6th inches
Measurement Type
Dual Scale
Case Color
Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NON171333
- Zoro #
- G122932620
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Blade Length
- 72 inches
Details
- Case Material
- Carboard
- Tip Style
- none
- Graduation Marks
- 1/6th inches
- Measurement Type
- Dual Scale
- Case Color
- Black/White
- Blade Material
- Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.