Shop MEDLINE
See all product information
Create Account
Disposable Paper Measuring Tape for Infants, 24in Length, 1000PK
- Mfr # NON171336
- Zoro # G322931836
product price:Â
$
59.15
/pk of 1000, $0.06/ea
Key Features
Tip Style
none
Blade Material
Paper
Blade Length
24 inches
Case Color
Black/White
Case Material
Carboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NON171336
- Zoro #
- G322931836
- UPC #
- -
- Country of Origin
- Unknown
- Tip Style
- none
- Blade Material
- Paper
- Case Color
- Black/White
- Case Material
- Carboard
- Measurement Type
- Dual Scale
- Graduation Marks
- 1/6th inches
Dimensions
- Blade Length
- 24 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.