Shop All Gauze & Dressings
Medsource
Sterile Gauze, 4" x 4", PK600
Mfr # MS-GZ4412S
Zoro # G6871742
product price: $138.99
/pk 600, $0.23/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Includes (2) Pads/Pack, (25) Packs/Box, (24) Boxes/Case
- Standards FDA
- Sterile/Non-Sterile Sterile
- Package Type Box
Product Information
- Brand Medsource
- MFR # MS-GZ4412S
- Zoro # G6871742
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Width | 4 in |
Package Length | 10 in |
Package Width | 7 in |
Dressing Length | 4 in |
Package Height | 19 in |
Dressing Width | 4 in |
Details
Description
Sterile Gauze Sponges, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 600, Package Height 19 in, Package Width 7 in, Package Length 10 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- AFS Casket Roller Placers - Black Urethane (5711059)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- DYNAREX Knuckle Gauze Roll, 4-1/2Inx12ft3-3/4In, PK100 (3161)
- MEDLINE Pads, Sterile, Abdominal, 5x9, PK25 (PRM21450)
- CONDOR Self-Adherent Bandage, Blue, 2in W x 5yd L (36JG43)
- Medsource Gauze & Dressings