
Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 10.5D
Mfr # MC115-10.5D
Zoro # G222926857
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Metatarsal Guard
No
Style Number
MC115
Upper Material
Textile
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC115-10.5D
Zoro #
G222926857
UPC #
198311016961
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
10.5
Details
Midsole Material
EVA
Metatarsal Guard
No
Style Number
MC115
Upper Material
Textile
Removable Insole
Yes
Color
Black Forged Iron
Item
Hands Free Slip-On Shoe
Series
Ergo Delta
Toe Type
Composite
Gender
Men
Standards
CT, EH, SR, SF
Outsole Material
Rubber
Liner Material
Textile
Waterproof
No
Description
Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.