Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 10EE

  • Mfr # MC115-10EE

  • Zoro # G922926836


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Gender
Men
Style Number
MC115
Upper Material
Textile
Color
Black Forged Iron
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC115-10EE
Zoro #
G922926836
UPC #
198311017081
Country of Origin
Cambodia

Dimensions

Footwear Width
EE
Size
10

Details

Gender
Men
Style Number
MC115
Upper Material
Textile
Color
Black Forged Iron
Midsole Material
EVA
Standards
CT, EH, SR, SF
Liner Material
Textile
Toe Type
Composite
Waterproof
No
Removable Insole
Yes
Metatarsal Guard
No
Item
Hands Free Slip-On Shoe
Series
Ergo Delta
Outsole Material
Rubber

Description

Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.