Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 12D

  • Mfr # MC115-12D

  • Zoro # G122925721


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Textile
Gender
Men
Toe Type
Composite
Color
Black Forged Iron
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC115-12D
Zoro #
G122925721
UPC #
198311016992
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
12

Details

Upper Material
Textile
Gender
Men
Toe Type
Composite
Color
Black Forged Iron
Removable Insole
Yes
Metatarsal Guard
No
Series
Ergo Delta
Outsole Material
Rubber
Item
Hands Free Slip-On Shoe
Style Number
MC115
Standards
CT, EH, SR, SF
Waterproof
No
Liner Material
Textile
Midsole Material
EVA

Description

Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.