
Ergo Europa Men's - CT EH SR SF - Black/Grey - 10.5EE
Mfr # MC152-10.5EE
Zoro # G722926784
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Liner Material
Textile
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC152-10.5EE
Zoro #
G722926784
UPC #
198311018835
Country of Origin
Cambodia
Dimensions
Size
10.5
Footwear Width
EE
Details
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Liner Material
Textile
Midsole Material
EVA
Item
Hands Free Sneaker
Outsole Material
Rubber
Toe Type
Composite
Standards
CT, EH, SR, SF
Upper Material
Textile
Series
Ergo Europa
Gender
Men
Removable Insole
Yes
Color
Black/Grey
Style Number
MC152
Description
Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.