Ergo Europa Men's - CT EH SR SF - Black/Grey - 9D

  • Mfr # MC152-9D

  • Zoro # G422926732


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Footwear Closure Type
Lace Up
Waterproof
No
Metatarsal Guard
No
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC152-9D
Zoro #
G422926732
UPC #
198311018675
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
D

Details

Outsole Material
Rubber
Footwear Closure Type
Lace Up
Waterproof
No
Metatarsal Guard
No
Removable Insole
Yes
Liner Material
Textile
Toe Type
Composite
Upper Material
Textile
Midsole Material
EVA
Gender
Men
Series
Ergo Europa
Color
Black/Grey
Standards
CT, EH, SR, SF
Item
Hands Free Sneaker
Style Number
MC152

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.