
Ergo Europa Men's - CT EH SR SF - Black/Grey - 12EE
Mfr # MC152-12EE
Zoro # G422926268
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Removable Insole
Yes
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC152-12EE
Zoro #
G422926268
UPC #
198311018866
Country of Origin
Cambodia
Dimensions
Size
12
Footwear Width
EE
Details
Midsole Material
EVA
Removable Insole
Yes
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Color
Black/Grey
Style Number
MC152
Upper Material
Textile
Waterproof
No
Footwear Closure Type
Lace Up
Gender
Men
Toe Type
Composite
Series
Ergo Europa
Item
Hands Free Sneaker
Liner Material
Textile
Description
Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.