Ergo Europa Men's - CT EH SR SF - Black/Grey - 8.5EE

  • Mfr # MC152-8.5EE

  • Zoro # G122926483


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Textile
Removable Insole
Yes
Liner Material
Textile
Midsole Material
EVA
Style Number
MC152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC152-8.5EE
Zoro #
G122926483
UPC #
198311018798
Country of Origin
Cambodia

Dimensions

Footwear Width
EE
Size
8.5

Details

Upper Material
Textile
Removable Insole
Yes
Liner Material
Textile
Midsole Material
EVA
Style Number
MC152
Footwear Closure Type
Lace Up
Color
Black/Grey
Series
Ergo Europa
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Toe Type
Composite
Item
Hands Free Sneaker
Outsole Material
Rubber
Gender
Men
Waterproof
No

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.