Ergo Europa Men's - CT EH SR SF - Grey/Orange - 14EE

  • Mfr # MC151-14EE

  • Zoro # G122926032


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Textile
Gender
Men
Upper Material
Textile
Removable Insole
Yes
Style Number
MC151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC151-14EE
Zoro #
G122926032
UPC #
198311019146
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
EE

Details

Liner Material
Textile
Gender
Men
Upper Material
Textile
Removable Insole
Yes
Style Number
MC151
Metatarsal Guard
No
Item
Hands Free Sneaker
Toe Type
Composite
Series
Ergo Europa
Standards
CT, EH, SR, SF
Color
Grey/Burnt Orange
Midsole Material
EVA
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Waterproof
No

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.