Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 6D

  • Mfr # MC155-6D

  • Zoro # G722925749


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Standards
CT, EH, SR, SF
Series
Ergo Europa
Waterproof
No
Toe Type
Composite
Gender
Women
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC155-6D
Zoro #
G722925749
UPC #
198311019269
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
6

Details

Standards
CT, EH, SR, SF
Series
Ergo Europa
Waterproof
No
Toe Type
Composite
Gender
Women
Removable Insole
Yes
Outsole Material
Rubber
Item
Hands Free Sneaker
Style Number
MC155
Metatarsal Guard
No
Upper Material
Textile
Midsole Material
EVA
Footwear Closure Type
Lace Up
Color
Grey/Matcha
Liner Material
Textile

Description

Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.