
Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 9.5B
Mfr # MC155-9.5B
Zoro # G922926515
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material
Textile
Gender
Women
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC155-9.5B
Zoro #
G922926515
UPC #
198311019221
Country of Origin
Cambodia
Dimensions
Size
9.5
Footwear Width
B
Details
Outsole Material
Rubber
Item
Hands Free Sneaker
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material
Textile
Gender
Women
Waterproof
No
Series
Ergo Europa
Metatarsal Guard
No
Color
Grey/Matcha
Toe Type
Composite
Midsole Material
EVA
Liner Material
Textile
Style Number
MC155
Standards
CT, EH, SR, SF
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.