
Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 7.5B
Mfr # MC155-7.5B
Zoro # G622925764
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Textile
Liner Material
Textile
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC155-7.5B
Zoro #
G622925764
UPC #
198311019184
Country of Origin
Cambodia
Dimensions
Size
7.5
Footwear Width
B
Details
Upper Material
Textile
Liner Material
Textile
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Waterproof
No
Color
Grey/Matcha
Metatarsal Guard
No
Toe Type
Composite
Style Number
MC155
Removable Insole
Yes
Series
Ergo Europa
Footwear Closure Type
Lace Up
Item
Hands Free Sneaker
Midsole Material
EVA
Gender
Women
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.