
Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 9.5D
Mfr # MC155-9.5D
Zoro # G022926651
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Series
Ergo Europa
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Standards
CT, EH, SR, SF
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC155-9.5D
Zoro #
G022926651
UPC #
198311019337
Country of Origin
Cambodia
Dimensions
Size
9.5
Footwear Width
D
Details
Item
Hands Free Sneaker
Series
Ergo Europa
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Standards
CT, EH, SR, SF
Midsole Material
EVA
Gender
Women
Color
Grey/Matcha
Toe Type
Composite
Upper Material
Textile
Removable Insole
Yes
Style Number
MC155
Outsole Material
Rubber
Liner Material
Textile
Waterproof
No
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.