Shop MEGACHEF
See all product information
Create Account
10 Inch Acacia Wood Divided Serving Bowl in Dark Brown
- Mfr # 750122180M
- Zoro # G222980606
product price:Â
$
27.79
/ea
Key Features
Overall Height
1.75 in
Color
Brown
Overall Width
10.20 in
Overall Length
10.20 in
Material
Acacia Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122180M
- Zoro #
- G222980606
- UPC #
- 840191211119
- Country of Origin
- China
Dimensions
- Overall Height
- 1.75 in
- Overall Width
- 10.20 in
- Overall Length
- 10.20 in
Details
- Item
- Serving Bowl
- Color
- Brown
- Material
- Acacia Wood
Description
The MegaChef 10 Inch Acacia Wood Divided Serving Bowl in Dark Brown is a beautifully crafted, durable serving piece that brings a touch of rustic elegance to any dining occasion. Made from high-quality acacia wood, this bowl is naturally strong and resistant to wear, offering a long-lasting solution for your serving needs. The oil finish enhances the rich color and provides a smooth, polished surface. Featuring a practical 2-section design, this divided serving bowl is great for serving dips, appetizers, salads, or snacks, keeping your offerings neatly separated in one stylish piece. With its rounded shape, the MegaChef 10 Inch Acacia Wood Divided Serving Bowl combines functional design with timeless beauty. The acacia wood construction ensures durability, while the oil finish not only protects the bowl but also keeps it looking vibrant over time. For best care, hand wash the bowl and towel dry immediately to maintain its smooth feel and rich color. Ideal for entertaining or everyday use, this serving bowl makes an excellent addition to your kitchen or dining room, elevating your hosting experience with its natural charm and versatility. Perfect for anyone looking for a wooden serving bowl or a unique, eco-friendly dining accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.