Shop MEGACHEF
See all product information
Create Account
7 Inch Bamboo Wood Serving Bowl
- Mfr # 750122183M
- Zoro # G522980368
product price:Â
$
57.19
/ea
Key Features
Overall Height
2.8 in
Color
Brown
Overall Width
7.1 in
Overall Length
7.1 in
Material
Bamboo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122183M
- Zoro #
- G522980368
- UPC #
- 840191211140
- Country of Origin
- China
- Item
- Wood Serving Bowl
- Color
- Brown
- Material
- Bamboo
Dimensions
- Overall Height
- 2.8 in
- Overall Width
- 7.1 in
- Overall Length
- 7.1 in
Description
The MegaChef Acacia Wood Serving Bowl is a beautifully crafted piece that brings both elegance and eco-friendly functionality to your dining table. Whether you're serving salads, pasta, or snacks, this bowl provides a spacious and stylish option that adds a rustic yet refined touch to any meal. Its lightweight yet durable design makes it easy to handle, while the smooth surface ensures that it can be used for a variety of serving needs. The natural grain of the acacia wood gives each bowl a distinctive character, making it a unique addition to your tableware collection. The light brown hue offers a warm, earthy feel, enhancing both casual family dinners and more formal gatherings. Easy to maintain, simply hand wash and dry to preserve the bowl's lasting beauty. With its perfect balance of style and sustainability, the MegaChef Acacia Wood Serving Bowl is an ideal choice for anyone looking to add a touch of nature-inspired elegance to their kitchen or dining space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.