3 Piece Acacia Wood Charcuterie Cheese Board Set with Handles
- Mfr # 750122134M
- Zoro # G822980532
product price:Â
$
44.15
/ea
Key Features
Length
28 in
Width
11 in
Material
Acacia Wood
Color
Brown
Height
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122134M
- Zoro #
- G822980532
- UPC #
- 840191210655
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Width
- 11 in
- Height
- 1.50 in
Details
- Item
- Charcuterie Cheese Board
- Material
- Acacia Wood
- Color
- Brown
Description
The MegaChef 3 Piece Acacia Wood Charcuterie Cheese Board Set with Handles is the ultimate kitchen accessory for serving, slicing, and presenting your favorite cheeses, meats, and appetizers. Made from premium acacia wood, this durable set features a rich dark brown color that enhances its natural grain, adding a touch of elegance to any gathering. With a long rectangular shape and three boards in assorted sizes, this set offers versatility for all your culinary needs, whether you're preparing a charcuterie spread, serving appetizers, or slicing fruits and vegetables. The smooth, oiled surface ensures an easy-to-clean, polished finish, while the attractive wood color adds a rustic charm to your table setting. Designed for both practicality and style, each board in the MegaChef 3 Piece Charcuterie Board Set comes with a handle and hanging hole, making it easy to transport, store, or display. Perfect for charcuterie boards, cheese boards, or as a cutting board set, these versatile pieces make entertaining effortless. Ideal for both everyday use and special occasions, this set combines beauty and function to elevate your hosting game. Whether you're a professional chef or a casual home cook, the MegaChef Acacia Wood Charcuterie Set is a must-have addition to your kitchen essentials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.