3 Piece Natural Bamboo Cutting Board Set
- Mfr # 750123811M
- Zoro # G322980438
product price:Â
$
39.19
/ea
Key Features
Length
17 in
Width
12 in
Material
Bamboo
Color
Brown
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123811M
- Zoro #
- G322980438
- UPC #
- 840191216329
- Country of Origin
- China
- Item
- Cutting Board Set
- Material
- Bamboo
- Color
- Brown
Dimensions
- Length
- 17 in
- Width
- 12 in
- Height
- 5 in
Description
The MegaChef 3-Piece Bamboo Wood Cutting Board Set is the ultimate kitchen essential, offering both functionality and sophisticated style. Crafted from high-quality Bamboo wood, this set includes three cutting boards in assorted sizes: one 13 x 10-inch, one 15 x 11-inch, and one 17 x 12-inch, giving you versatile options for all your kitchen tasks. The light brown Bamboo wood is oiled to provide a smooth, polished finish that enhances its rich color, ensuring both durability and an elegant look on your countertop. The tapered surface edges create a professional, clean cutting surface perfect for chopping vegetables, slicing meats, or preparing fruits, while the oiled finish helps protect the wood and maintain its beauty over time. Designed for convenience and organization, the MegaChef Bamboo Wood Cutting Board Set comes with integrated bottom handles on each cutting board make lifting and moving the boards simple and efficient, while the set's sturdy construction ensures long-lasting use. Perfect for home chefs and cooking enthusiasts, this 3-piece cutting board set is a must-have for preparing and serving meals in style. Whether you're slicing, dicing, or chopping, the MegaChef Bamboo Wood Cutting Board Set offers exceptional performance, durability, and aesthetic appeal for any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.