Shop MEGACHEF
See all product information
Create Account
16.5 x 10.5 Inch Acacia Wood and Rubber Wood Checkered Cutting Board
- Mfr # 750123805M
- Zoro # G322980582
product price:Â
$
24.49
/ea
Key Features
Length
16.50 in
Width
10.50 in
Material
Acacia Wood
Color
Brown
Height
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123805M
- Zoro #
- G322980582
- UPC #
- 840191216305
- Country of Origin
- China
Dimensions
- Length
- 16.50 in
- Width
- 10.50 in
- Height
- 0.98 in
Details
- Item
- Cutting Board
- Material
- Acacia Wood
- Color
- Brown
Description
Enhance your kitchen with the MegaChef 16.5 x 10.5 Inch Acacia Wood and Rubber Wood Checkered Cutting Board, a stylish blend of function and craftsmanship. Expertly constructed from durable acacia and rubber wood, this board showcases a striking contrast square checkered pattern that adds a sophisticated touch to any countertop. Its rectangular shape provides ample cutting surface for slicing, dicing, and serving, while the natural wood wax oil coating helps protect against moisture and wear for long-lasting performance. Measuring 16.5 inches long by 10.5 inches wide and weighing 4.2 pounds, this board offers a sturdy, reliable workspace for all your food prep needs. With its smooth finish and rich tones, it also doubles beautifully as a serving platter for cheeses, fruits, or appetizers. Easy to maintain with simple hand washing, the MegaChef cutting board combines durability, elegance, and practical design in a single, high-quality kitchen essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.