1.7Lt. Glass and Stainless Steel Electric Tea Kettle

  • Mfr # MGKTL-1761

  • Zoro # G221739120


product price:  $34.15
/ea

Key Features

Material
Stainless Steel
Width
7.5 in
Height
7.5 in
Color
Silver
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGKTL-1761
Zoro #
G221739120
UPC #
602573104064
Country of Origin
China

Dimensions

Width
7.5 in
Height
7.5 in
Length
11 in

Details

Material
Stainless Steel
Item
Electric Tea Kettle
Color
Silver

Description

Make all your favorite hot beverages and more with the Mega Chef 1.7Lt. Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. Heat up water worry free with the auto shut off feature! Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout. Capacity :1.7L 360 DegCordless jug-kettle Boil -dry protection With high borosilicate glass body,durable and stain resistant Concealed stainless steel heating element Automatically turns off when water boils Nice bright LED light Automatic one button cover starter Cord-free serving Drip-free spout BPA Free 110-120V 50/60Hz 900-1100W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.