21 x 11 Inch Acacia Wood Cheese Board with 3 Piece Knife Set
- Mfr # 750122179M
- Zoro # G622980367
product price:Â
$
34.29
/ea
Key Features
Length
21 in
Width
11 in
Material
Wood
Color
Brown
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122179M
- Zoro #
- G622980367
- UPC #
- 840191211102
- Country of Origin
- China
Dimensions
- Length
- 21 in
- Width
- 11 in
- Height
- 1 in
Details
- Item
- Cheese Board Set
- Material
- Wood
- Color
- Brown
Description
Introducing the MegaChef 21 x 11 Inch Acacia Wood Cheese Board, the ultimate cheese serving solution for any gathering. Made from premium acacia wood, this stylish cheese board features a rich brown and gold finish that enhances your farmhouse decor. Its generous 21-inch length provides ample space for a stunning display of cheeses, fruits, and charcuterie, making it perfect for entertaining guests at parties, picnics, or intimate dinners. This versatile cheese board includes a three-piece steel knife set, featuring a chisel, pronged knife, and spreader, conveniently stored in offset slots for easy access. Designed for hand washing, this durable board ensures long-lasting beauty and functionality when cared for properly. Enhance your cheese-tasting experience and impress your guests with the MegaChef Cheese Board, a must-have kitchen accessory for cheese lovers and entertainers alike. Ideal for creating stunning cheese platters and elevating your culinary presentations, this cheese board is sure to become a centerpiece in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.