Shop MEGACHEF
See all product information
Create Account
Bamboo Charcuterie and Cheese Board with Knife Stand Attachment and 4 Piece Knife Set
- Mfr # 750122176M
- Zoro # G522980559
product price:Â
$
26.15
/ea
Key Features
Length
14 in
Width
11 in
Material
Bamboo
Color
Brown
Height
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122176M
- Zoro #
- G522980559
- UPC #
- 840191211072
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 11 in
- Height
- 5.75 in
Details
- Item
- Knife Set
- Material
- Bamboo
- Color
- Brown
Description
Elevate your entertaining with the MegaChef Bamboo Charcuterie and Cheese Board-a stylish and functional addition to any kitchen or gathering. Made from eco-friendly, durable bamboo, this light brown rectangular cheese board offers a natural, elegant look that's perfect for serving cheeses, meats, crackers, and appetizers. Featuring two indented sections to neatly separate crackers and nuts, it ensures your charcuterie display remains organized and visually appealing. The board also includes a high-quality 4-piece knife set, complete with two spreader knives, one chisel, and a two-pronged meat fork, providing everything you need to serve with ease and precision. Designed for both convenience and style, the MegaChef Bamboo Cheese Board comes with a clever knife stand attachment, keeping your knives within reach while saving valuable space. The stand's collapsible design allows for compact storage, making it ideal for small kitchens or easy portability. Perfect for dinner parties, holidays, or casual gatherings, this bamboo charcuterie board is hand wash only to maintain its long-lasting beauty and durability. Whether you're a cheese enthusiast or just love to entertain, this versatile and beautifully crafted board is sure to impress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.