
HTB Timing G BELT T-BELTS EXTRUTED, MAX.478ft +/-10ft, price is per 1 foot
Mfr # L8M-12.5
Zoro # G111082879
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Width - Timing Belts
12 mm
Pitch
8 mm
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Core Cord
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L8M-12.5
Zoro #
G111082879
UPC #
746041225117
Country of Origin
Spain
Dimensions
Width - Timing Belts
12 mm
Details
Pitch
8 mm
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Core Cord
Fiberglass
Material
Chloroprene
For Use With
General Industry
Banded Belt
Timing Belt;Open End;T
V-Belt Section
8M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.