
RPP SILVER2 Timing G BELT T-BELTS replaced by 1120SLV3-8M20
Mfr # 1120-8MS-20
Zoro # G211088757
product price:Â $47.79
/eaKey Features
Number of Teeth - Timing Belts
140
Width - Timing Belts
20 mm
Pitch
8 mm
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120-8MS-20
Zoro #
G211088757
UPC #
746041355746
Country of Origin
Italy
Dimensions
Width - Timing Belts
20 mm
Outside Length
1120 mm
Details
Number of Teeth - Timing Belts
140
Pitch
8 mm
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050
Banded Belt
8MS
Temp. Range
to
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.