RPP SILVER2 Timing G BELT T-BELTS replaced by 1440SLV3-8M16

  • Mfr # 1440-8MS-16

  • Zoro # G911090098


product price:  $55.55
/ea

Key Features

Number of Teeth - Timing Belts
180
Width - Timing Belts
16 mm
V-Belt Section
8MS
Outside Length
1440 mm
Temp. Range
to
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440-8MS-16
Zoro #
G911090098
UPC #
746041522889
Country of Origin
Spain

Dimensions

Width - Timing Belts
16 mm
Outside Length
1440 mm

Details

Number of Teeth - Timing Belts
180
V-Belt Section
8MS
Temp. Range
to
Pitch
8 mm
Banded Belt
8MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.