Shop MEGAPRO
See all product information
Create Account
Impact Bit
Mfr # 9ID4-S1-P1-C
Zoro # G224175901
product price:Â
$
3.95
/ea
Sold in multiples of 5 for $19.75
Key Features
Head Style Side B
Phillips
Finish
Black Phosphate
Head Style Side A
Square
Product Type
Impact Bit
Tip Type Side B
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9ID4-S1-P1-C
- Zoro #
- G224175901
- UPC #
- 831044009694
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4 in
- Bit Size Side A
- #1
- Shank Size
- 1/4 in
- Bit Size Side B
- #1
- Length
- 4 in
Details
- Item
- Impact Bit
- Head Style Side B
- Phillips
- Finish
- Black Phosphate
- Head Style Side A
- Square
- Product Type
- Impact Bit
- Tip Type Side B
- Standard
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Tip Type Side A
- Standard
- For Tool Type
- Impact
- Material
- S2 Steel
- Measurement System
- Imperial
- Series
- MEGAFORCE
Description
Impact Bit