Zoro Homepage

Battery Operated Megohmmeter, 1000VDC

  • Mfr # MIT400/2

  • Zoro # G4036719


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe
Insulation Resistance Range
0.01 ohm to 1 megaohm
Output Test Voltage
250/500/1000V DC
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT400/2
Zoro #
G4036719
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
3 yr
Tool Height
2.3 in
Manufacturer Warranty Length
3 yr
Battery Size
AA
Tool Width
4.3 in
Tool Length
9 in

Details

Item
Megohmmeter
Power Source
Battery
Includes
Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe
Insulation Resistance Range
0.01 ohm to 1 megaohm
Output Test Voltage
250/500/1000V DC
Auto Power Off
Yes
Display
Backlit LCD
Live Circuit Detection
Yes
Safety Rating
CAT IV 600V
Leakage Current Range
Yes
Accuracy
+/-2% + 2 Digits
Capacitance Range
No
Auto Ranging
Yes
Features
Live Circuit Detection and Protection, Stabilized Insulation Test Voltage
Resistance Range
0.1 to 999.9 ohm
Calibration Certificate
Included
Parameters Measured
Insulation Resistance
Communication Protocol
Bluetooth
CAT Safety Rating
CAT IV 600V
Display Type
Digital
Test Voltage
1,000V DC, 250V DC, 500V DC
Input Impedance
0.25 ohm
Minimum Insulation Resistance
0.01 ohm
Pass/Fail Selection Limits
Yes
Backlit Digital Display
Yes
Bluetooth Compatible
Yes
Number of Batteries Required
6
USB Data Download Included
No
Minimum Operating Temperature
14 Degrees F
Greater Than 30V Warning
Yes
PI/DAR Testing
Yes
Minimum AC Voltage Measured
10 V
Operating Voltage
1,000V
Display Screen Type
LCD with Backlight
Minimum Capacitance Measured
0.1 nF
Insulation Limit Alarm
Yes
Resistance Accuracy
+/-2.00%
Waterproof
Yes
Number of Digits
2
Standards
IEC 61326-1
Live Circuit Voltage
Upto 600V AC/DC
Capacitance Auto Discharge
Yes
Dustproof
Yes
Remote Test Probe Included
No
Maximum Capacitance Measured
10 uF
IP Rating
IP54
Maximum Insulation Resistance
1 megaohm
Timed Ramp Voltage Test
No
Maximum AC Voltage Measured
1,000 V
Testing Functions
Insulation
Maximum Operating Temperature
131 Degrees F
Insulation Resistance Resolution
0.01 ohm to 1 megaohm
Battery Chemistry
Alkaline
Test Current
1 mA to 2 mA

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes Hard Carrying Case, Red/Black Silicone Test Leads with Probes + Clips, SP5 Remote Switch Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 megaohm, Minimum Insulation Resistance 0.01 ohm, PI/DAR Testing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.