Earth Ground Resistance Tester

  • Mfr # DET3TD

  • Zoro # G123360798


product price:  $1,718.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
105 Hz, 111 Hz, 128 Hz
Jaw Capacity
2 in
Maximum Earth Voltage
100 V
Dustproof
Yes
Includes Software
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DET3TD
Zoro #
G123360798
UPC #
-
Country of Origin
United Kingdom

Dimensions

Battery Size
AA
Tool Length
8 in
Tool Height
3 in
Tool Width
5.8 in

Details

Item
Earth Ground Resistance Tester
Operating Frequency
105 Hz, 111 Hz, 128 Hz
Jaw Capacity
2 in
Maximum Earth Voltage
100 V
Dustproof
Yes
Includes Software
No
Ground Testing Functions
2-Pole, 3-Pole
Power Source
Battery
Display Type
Digital
Includes
(2) 200 mm, 10 m Yellow Wire, 1000-525 Replacement 3-Wire Lead Set (15 m Red Wire, 1007-167 Hard Carry Case, 4 m Green Wire), 8 mm Dia 1000-523 Ground Test Stakes
Data Logger
No
Data Output Type
No Output
CAT Safety Rating
CAT IV
Leakage Current Measurement - Maximum
19.9 A
Instrument Style
Briefcase
Test Voltage
+/-25V, +/-50V
IP Rating
IP54
Current Accuracy
5%
Tester Type
Ground Resistance Tester
Number of Records Stored
0
Calibration Certificate Included
Traceable without Data
Resistance Accuracy
2% +/-3 digits
Test Current
0.45 mA; 4.5 mA
Display Screen Type
LCD
Minimum Operating Temperature
5 Degrees F
Includes Batteries
Batteries Included
Maximum Operating Temperature
131 Degrees F
Minimum Ground Resistance Measurement
0.01 ohm
Number of Digits
3
Measurement Connectors
Clamp and Stakes
Resistance Testing Functions
Earth Voltage, Resistance
Maximum Ground Resistance Measurement
2 kiloohm
Standards
EN 61557, IEC 61010-1, IEC 61010-2-032, IEC 61326-1, KEMA K85B
Number of Batteries Required
8
Leakage Current Measurement - Minimum
0.5 mA

Description

Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV, Current Accuracy 5 Percent, Data Logger No, Display Type Digital, Dustproof Yes, IP Rating IP54, Jaw Capacity 2 in, Maximum Earth Voltage 100 V, Maximum Ground Resistance Measurement 2 kiloohm, Measurement Connectors Clamp and Stakes, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 0, Resistance Accuracy 2 Percent +/-3 digits, Test Current 0.45 mA; 4.5 mA, Test Voltage +/-25V, +/-50V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.