Earth Ground Resistance Tester
Mfr # DET4TR2 c/w leads + spikes
Zoro # G823361378
product price:Â $3,365.99
/ea
Free Shipping & Returns
Key Features
Test Voltage
25 V, 50 V
Leakage Current Measurement - Minimum
0.5 mA
Test Current
4.5 mA, 0.45 mA, or 0.045 mA
Data Output Type
No Output
Data Logger
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DET4TR2 c/w leads + spikes
Zoro #
G823361378
UPC #
-
Country of Origin
United Kingdom
Details
Item
Earth Ground Resistance Tester
Test Voltage
25 V, 50 V
Leakage Current Measurement - Minimum
0.5 mA
Test Current
4.5 mA, 0.45 mA, or 0.045 mA
Data Output Type
No Output
Data Logger
No
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Stakeless
Number of Records Stored
0
CAT Safety Rating
CAT IV
Minimum Ground Resistance Measurement
0.01 ohm
Leakage Current Measurement - Maximum
35 A
Maximum Ground Resistance Measurement
20,000 ohm
Resistance Testing Functions
Earth Voltage, Resistance
Resistance Accuracy
2% +/-3 digits
Display Type
Digital
Display Screen Type
LCD with Backlight
Calibration Certificate Included
Traceable without Data
IP Rating
IP30
Maximum Earth Voltage
100 V
Power Source
Battery
Description
Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV, Data Logger No, Display Type Digital, IP Rating IP30, Maximum Earth Voltage 100 V, Maximum Ground Resistance Measurement 20,000 ohm, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 0, Resistance Accuracy 2 Percent +/-3 digits, Test Current 4.5 mA, 0.45 mA, or 0.045 mA, Test Voltage 25 V, 50 V, Display Screen Type LCD with Backlight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.