Fault Locator, Digital Display, IP54
- Mfr # ESG NT2
- Zoro # G116146972
product price:Â
$
5,954.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Includes
(2) contact sponge, (2) earth spike, (2) test lead red, black, (6) batteries, Display unit, soft carry bag with mold insert
Features
Automatic Adaptation to Voltage Level, Automatic Filtration of Interfering Signals, Automatic Zero Calibration, No Adjustments Necessary, High-Contrast Color Display, History Mode
Compatible Receiver
EZ Thump
Testing Functions
Fault Current
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESG NT2
- Zoro #
- G116146972
- UPC #
- -
- Country of Origin
- Germany
- Item
- Fault Locator
- Power Source
- Battery
- Includes
- (2) contact sponge, (2) earth spike, (2) test lead red, black, (6) batteries, Display unit, soft carry bag with mold insert
- Features
- Automatic Adaptation to Voltage Level, Automatic Filtration of Interfering Signals, Automatic Zero Calibration, No Adjustments Necessary, High-Contrast Color Display, History Mode
- Compatible Receiver
- EZ Thump
- Testing Functions
- Fault Current
- Display Screen Type
- TFT LCD
- Display Type
- Digital
- Special Features
- Automatic voltage level adaption and signal filtering
- Standards
- IEC 60529 (DIN VDE 0470-1)) EN 55011, EN 61000-6-4 , EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-8EN 61010-1, EN 50249, GPSG
- Calibration Certificate Included
- No Certification Included
- Compatible Transmitter
- EZ Thump
- Number of Batteries Required
- 6
- IP Rating
- IP54
- Alert Type
- Digital Display
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Manufacturers Warranty Length
- 1 year
- Battery Size
- AA
- Receiver Dimensions
- 2.56 in x 8.86 in x 3.94 in
- Transmitter Dimensions
- 2.56 in. x 8.86 in. x 3.94 in.
- Fits Chest Size
- Automatic Adaptation to Voltage Level, Automatic Filtration of Interfering Signals, Automatic Zero Calibration, No Adjustments Necessary, High-Contrast Color Display, History Mode
Description
Fault Locator, Alert Type Digital Display, Battery Chemistry Alkaline, Battery Size AA, CAT Safety Rating Not Applicable, Compatible Receiver EZ Thump, Compatible Transmitter EZ Thump, Display Screen Type TFT LCD, Display Type Digital, Features Automatic Adaptation to Voltage Level, Automatic Filtration of Interfering Signals, Automatic Zero Calibration, No Adjustments Necessary, High-Contrast Color Display, History Mode, Frequency Measurement Accuracy Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.