Megohmmeters and Insulation, Digital
- Mfr # TRS1
- Zoro # G712648375
product price:Â
$
17,448.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Terminal Kelvin
Features
Designed to be used with Large Test Clips or Banana Jack Inputs, Rugged Design for Field use, Versatile, Step-Down and Step-Up Ratio
For Phase
Single, Three
Tool Length
10.63 in
For Use On
used with ratio meters as a high accuracy reference ratio standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS1
- Zoro #
- G712648375
- UPC #
- -
- Country of Origin
- United States
- Item
- Megohmmeters and Insulation
- Includes
- (4) Terminal Kelvin
- Features
- Designed to be used with Large Test Clips or Banana Jack Inputs, Rugged Design for Field use, Versatile, Step-Down and Step-Up Ratio
- For Phase
- Single, Three
- For Use On
- used with ratio meters as a high accuracy reference ratio standard
- Display Type
- Digital
- Standards
- IEC 61010
- Calibration Frequency
- 50 to 240 Hz
- Testing Functions
- Calibration, Field Check Standard
- Excitation Current
- Less Than5VA
- Minimum Operating Temperature
- 14 Degrees F
- Turns Ratio Range
- 1:2048
- Current Accuracy
- +/-0.01%
- Maximum Operating Temperature
- 122 Degrees F
- Display Screen Type
- LCD
- Transformer Polarity
- Normal, Reversed
- Turns Ratio Accuracy
- +/-0.01%
- Calibration Frequency - Maximum
- 240 Hz
- Calibration Frequency - Minimum
- 50 Hz
Dimensions
- Tool Length
- 10.63 in
- Manufacturer Warranty Length
- 1 year
- Tool Height
- 5.67 in
- Tool Width
- 11.97 in
- Fits Chest Size
- Designed to be used with Large Test Clips or Banana Jack Inputs, Rugged Design for Field use, Versatile, Step-Down and Step-Up Ratio
Description
Megohmmeters and Insulation, Battery Chemistry Not Applicable, Battery Size Not Applicable, Calibration Frequency 50 to 240 Hz, CAT Safety Rating Not Applicable, Current Accuracy +/-0.01 Percent, Display Screen Type LCD, Display Type Digital, Excitation Current less than 5VA, Excitation Voltage Not Applicable, Features Designed to be used with Large Test Clips or Banana Jack Inputs, Rugged Design for Field use, Versatile, Step-Down and Step-Up Ratio, For Phase Single, Three
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.