Micro Ohm Meter, 0.1 micro Ohm Resolution
Mfr # DLRO10HDX
Zoro # G9681345
product price: $6,488.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Includes
7Ah NiMH Battery Rechargeable, Lid Mounted, No Leads Supplied, Test Lead Pouch, User Guide CD
Accuracy
+/-0.2%
Calibration Certificate
Not Included
Display
Backlit LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLRO10HDX
Zoro #
G9681345
UPC #
-
Country of Origin
United Kingdom
Details
Item
Micro Ohmmeter
Power Source
Battery
Includes
7Ah NiMH Battery Rechargeable, Lid Mounted, No Leads Supplied, Test Lead Pouch, User Guide CD
Accuracy
+/-0.2%
Calibration Certificate
Not Included
Display
Backlit LCD
Interface
USB
Resolution
0.1 micro Ohm
Resistance Range - Milli and Microhm Meters
0 to 2500 ohm
Data Storage
200 Test Results
Output Current
0.1A to 10A
Safety Rating
IEC61010-1
Counts
1,000
Green Environmental Attribute
Product is Rechargeable
Communication Protocol
USB
Minimum Insulation Resistance
0 kiloohm
Number of Digits
5
Maximum Insulation Resistance
250 microohm
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Description
Micro Ohmmeter, Calibration Certificate Yes, Communication Protocol USB, Maximum Insulation Resistance 250 microohm, Minimum Insulation Resistance 0 kiloohm, Number of Digits 5, Power Source Battery, Includes 7Ah NiMH Battery Rechargeable, Lid Mounted, No Leads Supplied, Test Lead Pouch, User Guide CD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.